For detailed information, other images and documents, please select individual articles from the following table.
PVC fine line tape
Highly temperature-resistant, thin adhesive tape for precise masking during multicolour painting work and design painting with excellent adhesion to a variety of surfaces
Register now and access more than 125,000 products
Variants
Ideal for sharp and clean edges
- Perfect for contours, can be used universally for curves and straight lines, no elastic recovery
- Lies flat for precise paint edges, no creases, offers excellent, clean colour lines
- Stays in place for as long as required
- Does not form any ripples when pulled
- Does not leave behind any residue when removed, no paint buildup on edges
- Suitable for solvent-based and water-based paints
Temperature resistant up to 150 °C, for at least one hour
- Suitable for multiple bake cycles
Adheres extremely well to a wide variety of surfaces
- Excellent adhesion properties make it suitable for masking metal, plastic and rubber
Resistant to the majority of solvents and moisture
Silicone-free
Ideal application temperature approx. +15°C to 30°C. Not recommended for outdoor use.
The thin Fine Line Tape is perfect for very fine and flexible masking work. The adhesive tape is ideal for masking in situations involving the application of several paint colours, fine stripes, special paint finishes, design paintwork, artwork or individual paint jobs on the bodywork of cars, commercial vehicles, special vehicles, aircraft and watercraft. Also suitable for masking trim strips when painting.
Before applying the product, the surfaces must be clean, dry and free of dust, grease, oil and other contaminants. To prevent paint from running behind the tape, the adhesive tape must be applied with maximum pressure.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!