For detailed information, other images and documents, please select individual articles from the following table.
Tool holder For thermic drill bit
The tool holder is highly recommended when using the thermic drill bit!
Register now and access more than 125,000 products
Variants
During the drilling process, a large amount of heat is generated (700-800°C). The holder with cooling grooves reduces the heat transfer to the machine spindle. Without this tool holder, the machine can be damaged. Machine-side mount: MK2. Tool-side mount: ER25 for collet chucks 0618 410
The collet chuck with cooling fins is highly recommended when using thermic drill bits!
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!