For detailed information, other images and documents, please select individual articles from the following table.
Collet chuck HSK-F 63 CNC with hollow shank taper
High-precision tool holder for mounting cylindrical shank tools on routers and CNC machines with automatic tool change.
Register now and access more than 125,000 products
![](https://media.wuerth.com/source/eshop/stmedia/wuerth/images/std.lang.all/resolutions/category/78px/1641843.jpg)
Variants
- With balancing quality G2.5 for high speed applications
- Precise concentricity thanks to hardened, ground and double slotted collets
- Compact design enables low-vibration milling
- Ball bearing-mounted clamping nut provides high clamping force, protects the collet and inner taper of the chuck and enables easy insertion and removal of the collets.
- Can be used for clockwise rotation
- To achieve the best possible wrapping of the milling shank by the collet and the shortest installation dimensions, the adjustment screw in the shank end usually present in CNC milling cutters should be removed.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!