The images are examples. For detailed information, other images and documents, please select individual articles from the following table.
NG CSM-1 HFBX collated nails and gas cartridge Suitable for DIGA CSM-1 and SYMPAFIX GT/C70
High-quality special nail with rolled ballistic tip for fastenings in high-strength concrete
Register now and access more than 125,000 products
Variants
- Fewer setting failures than with conventional nails
All nails are suitable for secondary attachments (without construction product approval). The maximum tensile strength of individual attachments are at the discretion of the user and must be determined with test attachments or ultimate load tests. Length 70 is not suitable for DIGA CSM-1!
From length 22 mm: European Technical Assessment ETA-21/0703
Fastenings on concrete substrates (normal weight concrete ≥ C 20/25 ≤ C 50/60) according to DIN EN 206, steel and solid block masonry in the installation area, dry walling etc.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!