The images are examples. For detailed information, other images and documents, please select individual articles from the following table.
Collated nails and gas cartridge NG CSM-1 HFB Suitable * for DIGA CSM-1
Register now and access more than 125,000 products
Variants
All nails are suitable for secondary attachments (without technical approval). The maximum tensile forces of individual attachments are at the discretion of the user and must be determined with test attachments or tightening tests.
European Technical Assessment ETA-12/0452
iBMB MPA TU Braunschweig
MPA BS no.: 2101-601-16-CM:
Expert report on the fire behaviour of light dividers made from plasterboard in accordance with DIN 4102-4
MPA BS no.: 2100-376-17-CM:
Expert report on the fire behaviour of dividers with double-sided planking made of plasterboard according to DIN EN 520 or DIN 18180 and a substructure according to DIN 18182-1 in conjunction with mounting on solid components
High-quality stepped nail specially designed for fixings in high-strength concrete substrate (standard concrete ≤ C 50/60) according to DIN EN 206 and fixings in formwork (forcing boards, filling boards etc.)
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!