Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400
Collated nails and gas cartridge NG CS-2

For detailed information, other images and documents, please select individual articles from the following table.

Collated nails and gas cartridge NG CS-2

High-quality universal nail, diameter 2.6 mm, compatible with DIGA CS-2 Power

See product details

Available in 5 versions

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 125,000 products

Variants

Notice

All nails are suitable for secondary attachments (without technical approval). The maximum tensile forces of individual attachments are at the discretion of the user and must be determined with test attachments or pull-out tests.

iBMB MPA TU Braunschweig



MPA BS no.: 2101-126-16-CM:


Expert report on the fire behaviour of light dividers made from plasterboard in accordance with DIN 4102-4



MPA BS no.: 2100-376-17-CM:


Expert report on the fire behaviour of dividers with double-sided planking made of plasterboard according to DIN EN 520 or DIN 18180 and a substructure according to DIN 18182-1 in conjunction with mounting on solid components