The images are examples. For detailed information, other images and documents, please select individual articles from the following table.
Collated nails and gas cartridge NG CS-2/3 HD
High-quality stepped nail, diameter 3.7 mm, for sanitary and heating installations, compatible with DIGA® CS-2 Power and DIGA® CS-3
Register now and access more than 125,000 products
Variants
iBMB MPA TU Braunschweig
MPA BS no.: 2101-126-16-CM:
Expert report on the fire behaviour of light dividers made from plasterboard in accordance with DIN 4102-4
All nails are suitable for secondary attachments (without technical approval). The maximum tensile forces of individual attachments are at the discretion of the user and must be determined with test attachments or tightening tests.
On concrete substrate (standard concrete ≥ C 20/25 ≤ C 40/50) in accordance with DIN EN 206 and solid-brick masonry
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!