The images are examples. For detailed information, other images and documents, please select individual articles from the following table.
Exclusively for trade customers
Register now and access more than 125,000 products
Variants
Exclusively for trade customers
Register now and access more than 125,000 products
Call customer service: +49 7940 15-2400
Prices for customers after login
One packing unit includes 1000 nails and one fuel cell
IBMP MPA TU Braunschweig (Germany)
Expert opinion on fire behaviour of light partition walls made from gypsum plasterboard in accordance with DIN 4102-4: 1994-03
All nails are suitable for secondary attachments (without general construction permit). The maximum tensile forces of individual attachments are at the discretion of the user and must be determined with test attachments or tightening tests.
- For fastening U-profiles in dry walling
- Fastenings on concrete, steel, masonry and wood in electrical and installation work, dry walling etc.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!