Nails in magazine and fuel cell NG CS-2 HFB
Nails in magazine and fuel cell NG CS-2 HFB - 1
Nails in magazine and fuel cell NG CS-2 HFB - 2

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

Nails in magazine and fuel cell NG CS-2 HFB

High-quality stepped nail, ∅ 3.0 mm specially designed for fixtures in high-strength concrete, compatible with DIGA CS-2 POWER

  • Diameter of nail: 3 mm
  • Head diameter: 6.3 mm
  • Material of the nail: Steel
  • Surface: Zinc plated yellow
  • Container: Cartridge
  • Contents: 80 ml
  • Number of nails: 800 PCS

See product details

Available in 12 versions

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Length of nail Diameter of nail Head diameter Material of the nail Quantity PU
price/PU
0864950219
19 mm 3 mm 6.3 mm Steel
0864950217
17 mm 3 mm 6.3 mm Steel
0864950222
22 mm 3 mm 6.3 mm Steel
0864950227
27 mm 3 mm 6.3 mm Steel
0864950232
32 mm 3 mm 6.3 mm Steel
0864950238
38 mm 3 mm 6.3 mm Steel
0864951217
17 mm 3 mm 6.3 mm Steel
0864951219
19 mm 3 mm 6.3 mm Steel
0864951222
22 mm 3 mm 6.3 mm Steel
0864951227
27 mm 3 mm 6.3 mm Steel
0864951232
32 mm 3 mm 6.3 mm Steel
0864951238
38 mm 3 mm 6.3 mm Steel
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
Art.-no. Cust. Mat. No.
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
One packing unit includes 800 nails and one gas cartridge

European Technical Approval ETA-12/0452



iBMP MPA TU Braunschweig (Germany)


Expert opinion on fire behaviour of light partition walls made from gypsum plasterboard in accordance with DIN 4102-4: 1994-03