For detailed information, other images and documents, please select individual articles from the following table.
Cold wood glue D2
For gluing all types of wood. Complies with stress group D2 in accordance with DIN EN 204.
Exclusively for trade customers
Register now and access more than 125,000 products
Variants
Exclusively for trade customers
Register now and access more than 125,000 products
Call customer service: +49 7940 15-2400
Prices for customers after login
Universal application
Ready-to-use D2 cold wood glue. For structural production of interior doors and staircases and for assembly, surface, board joints and block gluing tasks.
Easy to pour
Glue can be poured cleanly and easily into the glue bottle or glue roller by unscrewing the tap on the glue bucket.
High gluing quality
Good adhesion. Hardened glued joints are viscoplastic.
Transparent when hardened
No visible gluing joints
In conjunction with the tannic acid in the wood, the impact of bare metal may result in blue discolouration, especially with oak, and in red discolouration with beech. At a pressing temperature above +50°C, brown discolouration may occur with softwood veneers. Fresh splashes of glue can be removed with water. Older adhesive residues can be softened with nitro thinner or acetone and then rubbed off. Stir the contents thoroughly before application and always close the container tightly after use. The processing time and the setting time are heavily dependent on the working conditions, e.g. the temperatures, moisture and absorption levels of the materials, application quantities and tensions in the material. Protect from frost.
The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.
Universally usable ready-to-use D2 cold wood glue. For structural production of interior doors, interior staircases and assembly, surface, board-joint and block gluing, stationary edge coating with veneers and solid-wood strips, soft, hard, and exotic woods (after checking beforehand) and chipboard. Indoors with occasional brief exposure to water flowing off or condensation water.
Apply a thin, even layer of D2 cold wood glue on one side with a glue roller, glue spatula, glue brush or an application machine. For more information, please refer to the technical data sheet.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!