The images are examples. For detailed information, other images and documents, please select individual articles from the following table.
Register now and access more than 125,000 products
Variants
- Front panel and housing made of ABS
- Cylinder and bolt made of zamak
- IP protection: IP54
- Humidity class: >96 hours at 55°C and 95 % humidity
Dimensions not binding. Subject to technical changes!
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!