The images are examples. For detailed information, other images and documents, please select individual articles from the following table.
Register now and access more than 125,000 products
Variants
- For 1-euro/50-cent coins
- Front panel and housing made of ABS
- Cylinder and bolt made of plastic (PA 66 30GF)
- IP protection: IP64
- Humidity class: > 200 hours at 55°C and 95 % humidity
Dimensions not binding. Subject to technical changes!
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!