Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400
Cockpit cleaning and care spray

For detailed information, other images and documents, please select individual articles from the following table.

Cockpit cleaning and care spray

Provides outstanding cleaning power and gentle care in a single step.

  • Contents: 400 ml
  • Product weight (per item): 363.042 g
  • Container: Aerosol can
  • Chemical basis: Mineral oil
  • Smell/fragrance: Lemon
  • Colour: Colourless
  • Min. flashing point: -90 °C
  • Density/conditions: 0.72 g/cm³ / at 20°C
  • Shelf life from production: 36 Month
  • AOX-free: Yes
  • Silicone-free: Yes
  • Bio-degradable: No

See product details

Available in 1 version

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

Services und Systeme rund ums Produkt