For detailed information, other images and documents, please select individual articles from the following table.
Cockpit cleaning and care spray
Provides outstanding cleaning power and gentle care in a single step.
Register now and access more than 125,000 products
Variants
Cleaning and care in a single product
- Only short time required to treat the vehicle interior
- For universal use on all plastic components in the vehicle interior
Optimum care
- Freshens up colours
- Gives a satin finish’
Anti-static effect
Prevents fast re-contamination
Gentle spray mist
- Simple, targeted use
- User-friendly application
Citrus scent
Do not spray on the windscreen and side windows. Air the vehicle interior briefly following application.
The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.
For cleaning and care of passenger car, truck and bus interiors. For instruments, door coverings, plastics and rubber mats.
Spray directly onto the surface to be cleaned from a distance of approx. 20 cm and wipe away with a clean, dry cloth.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!