For detailed information, other images and documents, please select individual articles from the following table.
Cobra pliers set 6 pieces
Water pump pliers from 125 mm to 560 mm, in accordance with DIN ISO 8976. For all applications involving piping and nuts. All pliers can be locked. Made in Germany!
Register now and access more than 125,000 products
Variants
Scope of delivery:
1x water pump pliers, length: 125 mm, art. no. 071502 332
1x water pump pliers, length: 180 mm, art. no. 071502 33
1x water pump pliers, length: 250 mm, art. no. 071502 23
1x water pump pliers, length: 300 mm, art. no. 071502 331
1x water pump pliers, length: 400 mm, art. no. 071502 34
1x water pump pliers, length: 560 mm, art. no. 071502 341
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!