For detailed information, other images and documents, please select individual articles from the following table.
Register now and access more than 125,000 products
Variants
- For precise setting and fastening of clutch disc to clutch pressure plate
- Easy and rapid assembly
- No need to centre clutch disc via pilot bearing
- Also suitable for vehicles without guide bearing
- For passenger and light commercial vehicles
- With 2 clamping cones: Size 1 = 15–21 mm; size 2 = 21–28 mm
- Plastic with metal clamping screw
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!