The images are examples. For detailed information, other images and documents, please select individual articles from the following table.
Closing sequence control with GTS 640
For double-leaf doors which can be used on DIN L and DIN R. The DIN direction can be selected on site
Register now and access more than 125,000 products
Variants
- Barrier-free in accordance with Spec 18040 and DIN SPEC 1104
- Quick mounting using only two screws per slide rail
- Using the supplied base bracket enables the same drilling pattern as with the slide rails for the door closer
- Central cover with innovative lock-in system
- Eliminates cumbersome screw connections
- Closing sequence is adjusted by turning a square bar
- Quick and easy assembly, vandal-proof and withstands overpressure
- Complete set
Delivery time for traffic white RAL 9016 and stainless steel surfaces approx. 10 working days
Dimensions subject to change. Subject to technical changes.
For double leaf fire, smoke and anti-panic protection doors made of metal or wood.
The closing sequence selector ensures that the closing sequence of the inactive and active leaves occurs in the specified order. In other words, the active leaf always closes after the inactive leaf. When opening the inactive leaf, brake wedges in the active leaf slide rail ensure that the active leaf remains stationary.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!