For detailed information, other images and documents, please select individual articles from the following table.
TopLine L closing damping set
Gentle braking of the doors when moving to the closed position. Self-closing ensures that the doors are fully closed
Register now and access more than 125,000 products
Variants
- Closing damping: With a 2-door set, both sliding doors are damped in the closing direction
- Centre door damping: The 3-door set also includes centre door damping, allowing the sliding centre door to open to the left and right
- Easy mounting: Closing damping is inserted into the upper runner from either the top or side
Dimensions subject to change. Subject to technical changes.
For insertion/pushing into the upper runner.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!