Clip, metric
Clip, metric - 1
Clip, metric - 2
Clip, metric - 3
Clip, metric - 4
Clip, metric - 5

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

Clip, metric

75° Easy-Entry insertion for simple mounting

  • Min./max. temperature resistance: -40 to 80 °C
  • Colour: Light grey, similar to RAL 7035
  • Halogen-free: Yes
  • Silicone-free: Yes

See product details

Available in 9 versions

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Nominal size With connection mechanism (vertical) Elongated hole length Elongated hole width Quantity PU
price/PU
0971555120
20 Yes 12 mm 4.4 mm
500 pcs
0971555125
25 Yes 12 mm 4.4 mm
400 pcs
0971555016
16 Yes 9.4 mm 4.4 mm
100 pcs
0971555020
20 Yes 12 mm 4.4 mm
100 pcs
0971555040
40 Yes 12 mm 4.4 cm
50 pcs
0971555032
32 Yes 12 mm 4.4 mm
50 pcs
0971555025
25 Yes 12 mm 4.4 mm
100 pcs
0971555063
63 No 10.4 mm 5.8 mm
25 pcs
0971555050
50 No 10.4 mm 5.8 mm
30 pcs
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
Flip catalog

Datasheets()

Datasheets ()

CAD Data  | 
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
  • Longitudinal hole for lateral alignment during assembly using chipboard screws or nail anchors

  • Centre marker for exact alignment of clips

  • EN16-EN40: For insertion in profile rails with 11 mm slot width

  • Special side reinforcement for increased break resistance

  • Made in Germany
Notice
  • EN16–EN40

For nail anchors ∅ 5 mm, can be screwed onto M6 threaded bolts (e.g. support clip SCZ)


  • EN50-EN63

For nail anchor ∅ 6 mm

ETA-18/0957 in conjunction with ETA-12/0452