For detailed information, other images and documents, please select individual articles from the following table.
Bodywork lever and clip lifter set Two pieces
Extra-slim lever set for removing and installing clips and interior trim parts
Register now and access more than 125,000 products
Variants
- Extra-slim design
- Reaches safely into even the smallest gaps
- Set consists of two parts, allowing it to cover a variety of requirements
- The low weight of the product makes it easy to handle
- Two levers = four options
Type 1 = narrow cone shape + wide wedge shape
Type 2 = fork, 5 mm + 7.5 mm
For trim parts, trim strips, collision protection strips, mounting clips etc.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!