The images are examples. For detailed information, other images and documents, please select individual articles from the following table.
Cleat
For absorbing horizontal loads and preventing tilting of deep purlins and battens on angled ties and joists.
Register now and access more than 125,000 products
Variants
- Can be combined with rafter-to-purlin connectors to deflect wind suction forces
- Cleats are also ideal for preventing tilting at the base of wind brace band attachments
- Sheet metal hot-dip galvanised on both sides (DX 51 D + Z275 [approx. 20 µm]), thickness 2 mm in line with EN 10327:2004
- Application in utilisation classes 1 and 2 in line with EN 1995:2013
European technical approval ETA 09/0218
European technical approval ETA 09/0218
For preventing tilting of tall, narrow joists and battens or for securing against wind suction in combination with rafter-to-purlin connectors and ASSY plus VG screws.
Suitable fasteners:
Ribbed/comb nail 4.0 x 40 to 60 mm in line with EN 14592
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!