For detailed information, other images and documents, please select individual articles from the following table.
Clear varnish
Makes minor surface damage such as scratches, scrapes and chafe marks virtually invisible
Register now and access more than 125,000 products
Variants
- Virtually no spraying mist occurs during use, thereby preventing varnish from settling on the surface.
- The varnish dries in an extremely short time
- Adheres to a large number of paint systems, laminated sheets etc.
Upturn the can after use and spray until the valve is empty.
The usage instructions are recommendations based on the tests we have conducted and are based on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.
Colourless protective varnish for painting natural and plastic surfaces, as well as for edgeless spraying within areas.
Shake can vigorously for at least two minutes. Both during repair work within an area of approx. 15-20 cm and when coating entire surfaces for the first time, spray the surface evenly with a back-and-forth motion at a distance of 15-20 cm.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!