For detailed information, other images and documents, please select individual articles from the following table.
Cleaning trolley double-traffic bucket
Cleaning trolley with 2 x 18 litre bucket, press and folding drawbar
- Material: Recycled material
- Length x width x height: 770 x 400 x 850 mm
- Product weight (per item): 8290 g
- Colour: Grey (base material)
Register now and access more than 125,000 products
Variants
- Trolley made from 50% recycled plastic from the food industry.
- Different bucket colours for separating clean and dirty water.
- Tubs have ample capacity for various cleaning tasks.
- Folding drawbar for easy and flexible maneuvering.
- The press in the centre of the trolley facilitates the wringing out of the wiper cover
- The smooth and comfortable handle on the press also supports the wringing out of liquid
- Press handle includes a holder for the telescopic handle.
- Handle-equipped storage compartment for cleaning materials.
- The 80 mm steering rollers are additionally equipped with shock protection
The double-bucket cleaning trolley is suitable for convenient cleaning of all rooms, such as commercial premises, workshop, offices, schools, administration, shopping centres, sanitary facilities etc.
To mop the floor, first wet the mop cover in the bucket with the blue handle (fresh water), then wring it out in the roller press. After mopping, wring the mop cover into the bucket with the red handle (dirty water). Repeat to complete the entire mopping task.
Services und Systeme rund ums Produkt
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!