Professional cleaning gun
Professional cleaning gun - 1
Professional cleaning gun - 2

For detailed information, other images and documents, please select individual articles from the following table.

Professional cleaning gun

High quality, rugged cleaning gun with rubber jacket

  • Material: Brass / stainless steel, ethylene propylene diene terpolymer rubber outer sleeve
  • Colour: Blue
  • Connection thread: IT 1/2 inch
  • Max. temperature resistance: 50 °C
  • Max. working pressure: 24 bar
  • Flow capacity: 25 l/min
  • Flow capacity conditions: at 5 bar

See product details

Available in 1 version

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Material Colour Connection thread Max. temperature resistance Quantity PU
price/PU
0886001040
Brass / stainless steel, ethylene propylene diene terpolymer rubber outer sleeve Blue IT 1/2 inch 50 °C
1 pcs
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
Flip catalog

Datasheets()

Datasheets ()

CAD Data  | 
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
  • All parts approved for drinking water

  • Forged, robust brass/stainless steel combination

  • High-quality pure EPDM rubber coating to protect against damage as well as cold and warm pipes for flowing water

  • Easy to operate with one hand. Radiant intensity can be infinitely adjusted from a concentrated jet to fine spray mist by pressing the handle

  • The shape of the jet can be adjusted using a coin on the adjusting screw

  • Locating clip for the operating lever allows continuous operation