For detailed information, other images and documents, please select individual articles from the following table.
Cleaning gun for air-conditioning units
The effective cleaning system for split air-conditioning units reliably ensures hygienic cleanliness in ceiling and wall units and improves air quality, without the need for a power or compressed-air connection
Register now and access more than 125,000 products
Variants
It reliably loosens and removes bacteria, moulds and microorganisms and ensures safe and clean application.
Professional system: specifically designed for building air-conditioning units
- Mechanical and chemical cleaning meets the requirements of VDI 6022, Sheet 8
- The system is fully mobile and does not require a power or compressed-air connection
- Simple and fast: just screw on the can and start spraying
- The flexible, adaptable spray probe ensures application with minimal contamination of the surrounding environment due to precise spraying
- The high spraying pressure allows thorough rinsing of the evaporator and condenser via the spray probe
Ensure adequate ventilation, e.g. by opening windows.
Ensure that there are no ignition sources in the surrounding area during cleaning work and the flash-off time.
Do not switch on the unit again until the cleaning fluid has completely dried and flashed off to ensure full functionality and to prevent damage.
Suitable for regular cleaning of split air-conditioning ceiling and wall units, especially in offices, commercial premises and public buildings. Ideal for professional maintenance teams and facility managers who want to ensure hygiene and efficiency standards.
The system enables targeted cleaning of the evaporator in the interior unit. Removal of dirt and deposits ensures that the condenser in the exterior unit continues to operate effectively, increasing the efficiency of the entire split unit.
Recommended for seasonal maintenance (at least once a year, ideally in spring and autumn) and if decreased air quality or increased energy consumption of the air-conditioning unit is detected.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!