For detailed information, other images and documents, please select individual articles from the following table.
Premium active wash
Deep-action protection for a reflective gloss effect.
Register now and access more than 125,000 products
Variants
Can be applied when shampooing and supports the drying process
Does not compromise the effectiveness of light fluid separators
Easily biodegradable in accordance with OECD (Organisation for Economic Cooperation and Development).
Phosphate- and AOX-free
pH value in concentrate: 3
Do not allow to dry. Store in a frost-free place.
The usage instructions are recommendations based on the tests we have conducted and on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We ensure the consistent quality of our products. We reserve the right to make technical changes and further develop products.
Car shampoo for the cleaning and care of vehicles in car washes.
- Undiluted via the dispensing pump. Can be used at a water temperature up to 60 °C.
- Application concentration: 0.1-0.2 %
- Consumption per vehicle: 10-12 ml
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!