Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400
Active foam wash
Active foam wash - 1
Active foam wash - 2

For detailed information, other images and documents, please select individual articles from the following table.

Active foam wash

Intensive, highly concentrated foam cleaner for foam pre-treatment and wash of vehicles in car washes.
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
Highly concentrated active foam


  • The dirt is actively loosened from the vehicle surface as the foam bubbles burst

  • Outstanding cleaning power


Combination of special ingredients supports the brush sliding properties


  • Vehicle surfaces are protected

  • Recontamination of the brushes is prevented

  • Service life of the brushes is extended


No streaking when using preservers and drying aids


Can be used together with these aids in machines with water recycling systems.



Free of phosphate, AOX and silicone



pH value in the concentrate: 7.0



Easily biodegradable in accordance with OECD*. Does not compromise the effectiveness of light fluid separators.

Notice

Do not allow to dry! Store in a frost-free place!



*OECD = Organisation for Economic Cooperation and Development

The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.