For detailed information, other images and documents, please select individual articles from the following table.
Premium active scented foam wash
Powerful pH-neutral scented foam for intensive scent across the entire car wash.
Register now and access more than 125,000 products
Variants
Excellent cleaning results owing to long application time
Thanks to powerful foaming and very resilient foam bubbles.
Increase service life of brushes
No diminishing of method of action of light liquid separators
In accordance with OECD (Organisation for Economics Cooperation and Development) readily biodegradable.
Do not allow to dry. Store in a frost-free place.
The usage instructions are recommendations based on the tests we have conducted and are based on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and carry out further development.
Exterior cleaner for the foam pre-treatment and washing of vehicles in car washes.
Dispense undiluted or pre-diluted with water in ratio of 1:4 to 1:9 via the dispensing pump. To achieve the desired foam structure, the ratio of water, air and product must be adjusted accordingly.
Application concentration: 0.1–0.2%
Consumption per vehicle: 5–10 ml
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!