Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400
EVAPO® Clean vehicle air conditioner cleaner

For detailed information, other images and documents, please select individual articles from the following table.

EVAPO® Clean vehicle air conditioner cleaner

Hygienic vehicle air-conditioner cleaning agent dispensed by an ultrasonic misting device (EVAPOmat®)

  • Chemical basis: Water and cationic polymer
  • Contents: 100 ml
  • Weight of content: 100 g
  • Smell/fragrance: Neutral
  • Colour: Colourless
  • Density: 1 g/cm³
  • pH value: 4.0-5.0
  • Min. flashing point: 100 °C
  • Min. flashing point (global): 100 °C (212 °F)
  • Bio-degradable: No
  • AOX-free: Yes
  • Silicone-free: Yes
  • Shelf life from production: 24 Month

See product details

Available in 1 version

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

Services und Systeme rund ums Produkt