For detailed information, other images and documents, please select individual articles from the following table.
Register now and access more than 125,000 products
Variants
Environmentally friendly
- Reduces and prevents risks for people and the environment due to the reduction of packaging waste and increased biodegradability
- The European Ecolabel award guarantees optimum product quality and environmental compatibility
Gentle on materials due to natural ingredients and neutral pH value, which does not affect the surfaces.
Completely removes fingerprints, dust, dirt from the road, nicotine stains and wax residues from car washes.
Products featuring the EU Ecolabel are environmentally friendly and conserve resources.
The EU Ecolabel certifies the use of sustainable resources and defines clear requirements for environmentally friendly processes throughout production.
- Do not use on hot surfaces or in direct sunlight.
- Not intended for cleaning larger areas.
The usage instructions are recommendations based on the tests we have conducted and are based on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.
- Suitable for manually cleaning windows, mirrors, glazing and windscreens.
- Recommended for cleaning the entire glass windscreen/window, including ceramic silkscreen printing, PVC or PUR-RIM resprayed surfaces for windscreen/window repair.
Spray ECOLINE glass cleaner and let it take effect briefly; wipe away with a dry, lint-free cloth.
Instructions for replacement glazing:
To pre-treat, clean the windscreen/window with the glass cleaner and the abrasive cleaning sponge 0899700408 to remove contamination.
Then dry the windscreen/window by wiping with a lint-free cloth. For more information, please refer to the technical data sheet.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!