For detailed information, other images and documents, please select individual articles from the following table.
Clamp washer
Connecting element to comply with machinery directive
Register now and access more than 125,000 products
Variants
Material: Mechanically galvanised steel
Captive screw fastener in conjunction with a full thread screw
- Minimal machining required, no special tool necessary
- Thanks to the clamp ring's slim design, it can even be retrofitted in many structures, without having to make any structural changes
The serrated side of the washer must point in the direction of the nut thread. Clamp washers must not be reused once the bolt has been removed.
The user must check all specifications for applicability to the current application.
General engineering
Toys
Motor vehicles
Trolleys
Electrical equipment
Assembly:
- 1. Create the bore hole (bore hole diameter = nominal diameter of washer + max. 1 mm) or the oblong hole
- 2. Push bolt through the bore hole
- 3. Slide the clamp washer over the thread
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!