Clamping rods for airline profile

For detailed information, other images and documents, please select individual articles from the following table.

Clamping rods for airline profile

Can be shortened individually

  • Diameter: 50 mm
  • Material: Steel
  • Colour: Aluminium silver, Red
  • Locking force: 300 daN

See product details

Available in 2 versions

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Type description Length Product weight (per item) Diameter Quantity PU
price/PU
096380 232
SS25 2500 mm 5.100 kg 50 mm
1 pcs
096380 239
SS20 2000 mm 4.300 kg 50 mm
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
Art.-no. Cust. Mat. No.
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
  • For transporting large loads safely

  • Fast insertion and removal of the clamping rod using pressure spring pin

  • Guideline value: BC (blocking force) = 300 daN

  • Available in two different lengths
NoticeFoam sheath not included in scope of delivery.