Fastening clamp Single part type G1
Fastening clamp Single part type G1 - 1
Fastening clamp Single part type G1 - 2

For detailed information, other images and documents, please select individual articles from the following table.

Fastening clamp Single part type G1

DIN 3016 G1, W1 galvanised steel

  • Material: Steel
  • Surface: Zinc plated
  • Drive type: Slot/hexagon
  • Standards: DIN 3016

See product details

Available in 7 versions

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Width of band Nominal diameter Min./max. grip range Material Quantity PU
price/PU
0540913020
20 mm 130 mm 130-130 mm Steel
5 pcs
054097025
25 mm 70 mm 70-70 mm Steel
10 pcs
054098215
15 mm 82 mm 82-82 mm Steel
10 pcs
054098220
20 mm 82 mm 82-82 mm Steel
10 pcs
0540919720
20 mm 197.000 mm 197-197 mm Steel
5 pcs
054092615
15 mm 26 mm 26-26 mm Steel
50 pcs
054094215
15 mm 42 mm 42-42 mm Steel
25 pcs
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
Flip catalog

Datasheets()

Datasheets ()

CAD Data  |