For detailed information, other images and documents, please select individual articles from the following table.
Clamping bore expander tool set 5 pieces
Ideal for expanding the Clamp bore expander tool set universal 15 pcs as well as commercially available sets
Register now and access more than 125,000 products
Variants
- Suitable for particularly wide and deep working gaps
- The new fixing bolt size covers the previously missing intermediate size 9 x 11 mm and provides a secure hold
Scope of delivery:
- 1 each of expansion wedges 11 mm, 13 mm and 16 mm
- 2 fixing bolts dia. 9 x 11 mm
For clamping bores on axle bodies, universal joints, steering systems etc., for example in Peugeot, Ford, VAG etc.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!