Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400
Load bar PAT two-piece
Load bar PAT two-piece - 1
Load bar PAT two-piece - 2
Load bar PAT two-piece - 3
Load bar PAT two-piece - 4

For detailed information, other images and documents, please select individual articles from the following table.

Load bar PAT two-piece

The load bar with 1000 daN locking force for securing heavy loads in the vehicle interior.

See product details

Available in 1 version

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 125,000 products

Variants

Large adjustment area with adjustable clamping element and high-strength hook



Simple and secure positioning and locking with the patented clamping/hinge element.



Made from reinforced, high-strength aluminium tube


Very light, for optimal handling and the highest locking force BC.



Stable, long-lasting quality – can be recycled