Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400
Load bar PAT two-piece
Load bar PAT two-piece - 1
Load bar PAT two-piece - 2
Load bar PAT two-piece - 3
Load bar PAT two-piece - 4

For detailed information, other images and documents, please select individual articles from the following table.

Load bar PAT two-piece

Load bar with 1,000 daN blocking capacity for securing heavy loads in vehicle interiors

See product details

Available in 1 version

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

  • Wide adjustment range with adjustable clamping element and high-strength hook

  • Simple and secure positioning and locking with the patented clamping/hinge element

  • Made of lightweight, reinforced, high-strength aluminium tubing for optimal handling and maximum blocking capacity BC

  • Robust, long-lasting quality - can be recycled
Application area