Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400
Mobile clamping sawhorse
Mobile clamping sawhorse - 1
Mobile clamping sawhorse - 2
Mobile clamping sawhorse - 3
Mobile clamping sawhorse - 4
Mobile clamping sawhorse - 5
Mobile clamping sawhorse - 6
Mobile clamping sawhorse - 7

For detailed information, other images and documents, please select individual articles from the following table.

Mobile clamping sawhorse

Workbench for mobile use
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
  • Easy to move thanks to the push handle and the castors

  • Large and heavy components can be machined without any problems thanks to the strong clamping force

  • 180° rotating clamping range provides a massive clamping range of up to 1250 mm

  • Hands-free as the workpiece is clamped and released using the foot pedal

  • Easy to set up on uneven surfaces due to the three leg design

  • Folding mechanisms for quick and easy fitting and removal of the clamping sawhorse