For detailed information, other images and documents, please select individual articles from the following table.
Clamping tool kit 5 pieces
For copper, aluminium, brass and soft steel pipes and plastic coated pipes from 4.75 to 5 mm
Register now and access more than 125,000 products
Variants
- Aligns the old line with the new one
- Bending radii are reproduced without loss of length
- The length of old brake lines is measured using the tape measure to ensure that the new line is the correct length
- Internal diameter of the line is not changed by clamping and bending
- Scope of delivery for set of 5 pieces: 2x large cable clamps, 2x small cable clamps, 1x 2 m tape measure
Ideally suited to machining copper, aluminium, brass and soft steel pipes as well as plastic-coated lines with diameters of 4.75 to 5 mm.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!