Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400
Clamp W-QUICLIP
Clamp W-QUICLIP - 1
Clamp W-QUICLIP - 2

For detailed information, other images and documents, please select individual articles from the following table.

Clamp W-QUICLIP

Suitable for DIGA® CS-2 Power

See product details

Available in 2 versions

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 125,000 products

Variants

  • Lockable clips

  • High retention forces

  • Temperature resistance from -25°C to +80°C (up to +110°C for short periods)

  • Material: Polyamide 6

  • Halogen- and silicone-free

  • Through hole dia. 5 mm, this also allows conventional attachment using nail anchors or chipboard screws

With application approval ETA-18/0957 in combination with nails according to ETA-12/0452