Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400
LATENTO circulation lance

For detailed information, other images and documents, please select individual articles from the following table.

LATENTO circulation lance

Highly efficient solar-thermal energy system with minimal heat loss and high solar energy yield for efficient water heating

See product details

Available in 1 version

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

  • LATENTO solar thermal energy system offers an efficient contribution to water heating

  • For the energy-efficient connection of circulation lines to storage tanks that produce hot water

  • The return line is routed via an inner pipe into the top layer of the storage tank

  • Basic body with safety sleeve

  • Hot water connectors 1 inch female thread

  • Circulation connector 3/4 inch male thread

  • With 8 mm plastic hose, 3 m