For detailed information, other images and documents, please select individual articles from the following table.
Continuity tester Beeper Plus
For continuity testing of wires, fuses, light bulbs etc.
Register now and access more than 125,000 products
Variants
- External voltage-proof to 300 V/a warning lamp comes on for safety
- Torch function with LED technology
- Contact-free detection of voltage sources, hence no current flow required
- Display from 110-300 V alternating voltage
- Testing with buzzer and can be used as a pocket torch at the same time
- Test display via buzzer and LED (0-30 Ω) or LED pocket torch (0-250 Ω)
Tested to EN 61010/DIN VDE 0100-410/IEC 1010
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!