For detailed information, other images and documents, please select individual articles from the following table.
Universal circlip clamping tool set 26 pcs for retaining circlips
Robust tool for quick and safe removal and installation of bearing circlips and retaining circlips
Register now and access more than 125,000 products
Variants
Flexible solution for retaining circlips
- Retaining circlips are opened and closed using the knurled hand wheel or alternatively the 3/8 inch drive
- Quick and safe replacement of the replaceable tips on the mount on the forged jaws
- Includes 12 pairs of interchangeable tips
Scope of delivery
- 1 pair each of straight replaceable tips 2.5, 3.0, 3.5 and 3.8 mm
- 1 pair each of 45°-angled replaceable tips 2.5, 3.0, 3.5 and 3.8 mm
- 1 pair each of 90°-angled replaceable tips 2.5, 3.0, 3.5 and 3.8 mm
- 1 x Allen key for replacing tips
- Universal heavy-duty design is ideal for wheel bearings, retaining circlips, drive shafts etc.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!