For detailed information, other images and documents, please select individual articles from the following table.
Chipping hammer MH 3-XE
Lightweight chisel hammer, designed especially for renovation work in bathrooms and on façades. With SDS-plus drive arbour.
Register now and access more than 125,000 products
Variants
Perfectly balanced
Machine fits very well in your hand and allows low-fatigue working.
Extremely fast work progress
Chisel function with 2.6-joule impact power
Weighs only 3.6 kg
Work for longer - less effort required.
Motor damage as a result of eroded carbon is prevented
Automatic cut-off carbon brushes
Flexible chisel adjustment
Flat chisels can be rotated in 30° increments
Fast tool change
Specially hardened SDS-plus mount
Long service life
Oil lubrication guarantees optimum lubrication at all times
Continuously adjustable impact rate
Accelerator switch
Continuous operation possible
Lock button
Rapid carbon changes
Service cover
3-year Würth power tool guarantee on wear and tear damages.
The guarantee is subject to the current terms and conditions, which must be followed.
3 Years Warranty on manufacturing and material defects
Excluded are damages caused by improper use, overloading or failure to observe the operating instructions.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!