For detailed information, other images and documents, please select individual articles from the following table.
Chipping hammer MH 10-SE
The most impact-resistant 10 kg chisel hammer (16.8 joules) with a long service life for heavy-duty demolition and breakthrough work. Supplied in a rugged carrying case with an additional handle, maintenance spray and flat chisel. With SDS-max drive arbour.
Register now and access more than 125,000 products
Variants
Long service life
Specially hardened tool mount, optimized dust seal and high-performance motor with high power reserve.
High removal power
Approx. 490 kg of concrete in 60 min.
Protects joints
Vibration-dampened ergonomic handle
Infinitely adjustable impact rate
Control electronics enable continuous adjustment of the impact rate, even under load.
Consistent impact rate and impact force
Constant electronics
Information on carbon change
The light indicates that carbon should be changed approx. 8 working hours in advance.
Motor damage as a result of eroded carbon is prevented.
Carbon brushes cut out automatically
Effortless work
The 12 lockable chisel settings allow adjustment to any working angle.
Maximum electrical safety
Full insulation
Easy tool insertion
Thanks to the automatic mount, the tool only needs to be inserted and rotated to lock.
Easy to use
Large on-off push switch
3-year Würth power tool guarantee on wear and tear damages.
The guarantee is subject to the current terms and conditions, which must be followed.
3 Years Warranty on manufacturing and material defects
Excluded are damages caused by improper use, overloading or failure to observe the operating instructions.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!