Household glove

For detailed information, other images and documents, please select individual articles from the following table.

Household glove

Liquid-proof, premium-quality cleaning glove made from natural latex

  • Material: Natural latex
  • Interior finish: Flocklined
  • Standards: EN 388, EN 374, EN 420
  • Category: III
  • Length: 300 mm
  • Material thickness: 0.42 mm
  • Tolerance, material thickness (+/-): 0.03 mm
  • Colour: Yellow

See product details

Available in 4 versions

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Size Material Interior finish Standards Quantity PU
price/PU
089941502
8 Natural latex Flocklined EN 388, EN 374, EN 420
12 pcs
089941501
7 Natural latex Flocklined EN 388, EN 374, EN 420
12 pcs
089941504
10 Natural latex Flocklined EN 388, EN 374, EN 420
12 pcs
089941503
9 Natural latex Flocklined EN 388, EN 374, EN 420
12 pcs
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
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).
Art.-no. Cust. Mat. No.

Hazardous Material

Product information

Würth Catalogue

Catalogue page as PDF  | 

Datasheets()

Datasheets ()

CAD data  | 
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
  • Diamond structure for a secure grip

  • Extremely elastic

  • Optimum sense of touch

  • Food safe

  • Silicone-free manufacturing process