Chemical protective glove made from chloroprene and latex

For detailed information, other images and documents, please select individual articles from the following table.

Chemical protective glove made from chloroprene and latex

Cotton flocking on the inside

  • Material: Chloroprene latex
  • Interior finish: Flocklined
  • Standards: EN 388, EN 374, EN 420
  • Category: III
  • Length: 320 mm
  • Material thickness: 0.67 mm
  • Tolerance, material thickness (+/-): 0.03 mm
  • Colour: Blue, Yellow

See product details

Available in 3 versions

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Size Material Interior finish Standards Quantity PU
price/PU
0899435
10 Chloroprene latex Flocklined EN 388, EN 374, EN 420
6 pcs
089943581
8 Chloroprene latex Flocklined EN 388, EN 374, EN 420
6 pcs
089943582
9 Chloroprene latex Flocklined EN 388, EN 374, EN 420
6 pcs
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
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).
Art.-no. Cust. Mat. No.

Hazardous Material

Product information

Würth Catalogue

Catalogue page as PDF  | 

Datasheets()

Datasheets ()

CAD data  | 
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
  • 100% waterproof

  • Excellent grip thanks to diamond profile on palms and fingertips

  • Food safety tested