For detailed information, other images and documents, please select individual articles from the following table.
Register now and access more than 125,000 products
Variants
The Camatril® 732 is a proven product of a very high level of quality with versatility made from high quality nitrile.
The wide-ranging chemical resistance allows the chemical protective glove to be used for a broad spectrum of applications. Good flexibility, anatomical shape and optimal fit provide good tactile sensitivity. At 400 mm, a large part of the forearm is protected. The cotton velour additionally provides excellent comfort. This protective glove is also approved for food preparation and processing in accordance with EU 1935/2004.
- Agriculture and horticulture
- Laboratory work
- Automotive and supplier industries
- Petrochemicals and printers
- Paint shops
- Food industry
- Chemical industry
- Maintenance and cleaning work
- Processing of epoxy resins
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!