For detailed information, other images and documents, please select individual articles from the following table.
Chemical cut protection glove W-310 Level D
Very robust, liquid-proof protective glove that combines optimal cut protection with chemical protection
- Length: 350 mm
- Gauge: 18
- Material of liner: HDPE/glass fibre/polyester/elastane
- Material of coating: Nitrile
- Standards: ISO 21420:2020, EN 374-1:2016+A1:2018, EN 374-5:2016, EN 388:2016+A1:2018, EN 407:2020
- Cut resistance according to ISO 13997: D
- Category: III
Register now and access more than 125,000 products




Variants
Cut-proof backing fabric consists of high-performance cut-resistant fibres
Liquid-proof nitrile coating with good resistance to grease, oil and chemicals
Good grip in damp, wet and oily work areas
Additional non-slip coating with roughened surface in the palm area
For work involving increased requirements for cut protection and chemical protection in the chemical industry, sheet metal processing, surface processing, machinery and toolmaking.
Services und Systeme rund ums Produkt
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!