Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400
Smart charging station 11 kW
Smart charging station 11 kW - 1
Smart charging station 11 kW - 2

For detailed information, other images and documents, please select individual articles from the following table.

Smart charging station 11 kW

For charging hybrid and electric cars with a type 2 charging point

See product details

Available in 4 versions

Prices for customers after login

Show availability in Würth trade store
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
Compact, powerful and smart wall-mounted charging unit


  • The charging station is suitable for connection to PV systems for excess PV charging

  • Excess PV charging allows an electric vehicle to be charged from low-cost PV power

  • Products of other PV inverter manufacturers can be connected with a smart meter


Simple and timeless design with intuitive operation


  • The wall-mounted charging unit can be placed on a wide variety of surfaces

  • Charging control and visualisation occurs via a web interface


The customer is protected by a type A 30 mA residual current circuit breaker



Charging current adjustable between 6 and 16 A

Notice
  • The wall box has blackout protection to maintain the household power grid in the case of failure under peak load

  • Integrated DC fault current circuit breaker