Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400
Profi charging station 22 kW
Profi charging station 22 kW - 1
Profi charging station 22 kW - 2

For detailed information, other images and documents, please select individual articles from the following table.

Profi charging station 22 kW

For charging hybrid and electric cars with a type 2 charging point
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
Smart wall-mounted charging unit


  • The charging station is suitable for connection to PV systems for excess PV charging

  • Excess PV charging allows an electric vehicle to be charged from low-cost PV power

  • Products of other PV inverter manufacturers can be connected with a smart meter


Simple and timeless design with intuitive operation


  • The wall-mounted charging unit can be placed on a wide variety of surfaces

  • Charging control and visualisation occurs via a web interface

  • Charging mode visually apparent thanks to the LED display


Compliant with legislation on measurement and calibration (ME-compliant)



The customer is protected by a type A 30 mA residual current circuit breaker



Charging current adjustable between 6 and 32 A

Notice
  • The wall box has blackout protection to maintain the household power grid in the case of failure under peak load

  • Integrated DC fault current circuit breaker

  • Backend-capable via integrated GSM modem (4G/5G/LTE)